Motion
C316R-18

L S STARRETT
C316R-18

Rule - Blade Length: 18", Blade Width: 3/4", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
MI ITEM #02047062
MFR #C316R-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C316R-18

Rule - Blade Length: 18", Blade Width: 3/4", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
MI ITEM #02047062
MFR #C316R-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C316R-18 STEEL RULE, 18", 16R GRAD, FUL

Specifications

  • Blade Length
    18 in
  • Blade Width
    3/4 in
  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    51376
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought