Motion
C359FZ
Protractor - Measuring Range: 360°, Blade Length: 12", 7", Graduation/Resolution: 1.5°, 5min
MI ITEM #02047071
MFR #C359FZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protractor - Measuring Range: 360°, Blade Length: 12", 7", Graduation/Resolution: 1.5°, 5min
MI ITEM #02047071
MFR #C359FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C359FZ VERNIER PROTRACTOR, 7"/12" BLADE

Specifications

  • Protractor Style
    Bevel
  • Measuring Range
    360 °
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
  • Graduation Resolution
    1.5 °, 5 min
  • Blade Length
    12 in, 7 in
  • Blade Finish Coating
    Satin Chrome
  • Head Finish Coating
    Satin Chrome
  • Manufacturer Catalog Number
    51398
  • Manufacturer Product Page
  • Includes
    Two Blades: 7" & 12"
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought