Motion
380-12
Straight Edge Blade Length: 12", Material: Steel, Blade Width: 1-13/32", Blade Thickness: 11/64"
MI ITEM #02047091
MFR #380-12
Price$162.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Edge Blade Length: 12", Material: Steel, Blade Width: 1-13/32", Blade Thickness: 11/64"
MI ITEM #02047091
MFR #380-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$162.15/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Thickness
    11/64 in
  • Blade Width
    1-13/32 in

Details

  • Accuracy
    0.00002 in
  • Beveled Edge
    Non-Beveled Edge
  • Color
    White
  • Finish Coating
    Plain
  • Includes Hang Up Hole
    No Hang Up Hole
  • Manufacturer Catalog Number
    51438
  • Manufacturer Product Page
  • Material
    Steel

Overview

Mfr description
380-12 STEEL STRAIGHT EDGE, NOT BEVEL,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought