Motion
380-18
Straight Edge Blade Length: 18", Material: Steel, Blade Width: 1-13/32", Blade Thickness: 11/64"
MI ITEM #02047092
MFR #380-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Edge Blade Length: 18", Material: Steel, Blade Width: 1-13/32", Blade Thickness: 11/64"
MI ITEM #02047092
MFR #380-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    18 in
  • Blade Thickness
    11/64 in
  • Blade Width
    1-13/32 in

Details

  • Accuracy
    0.00002 in
  • Beveled Edge
    Non-Beveled Edge
  • Color
    White
  • Finish Coating
    Plain
  • Includes Hang Up Hole
    No Hang Up Hole
  • Manufacturer Catalog Number
    51439
  • Manufacturer Product Page
  • Material
    Steel

Overview

Mfr description
380-18 STEEL STRAIGHT EDGE, NOT BEVEL,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought