Motion
380-24
Straight Edge Blade Length: 24", Material: Steel, Blade Width: 1-13/32", Blade Thickness: 11/64"
Mi Item #02047093
MFR #380-24
Price$251.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Edge Blade Length: 24", Material: Steel, Blade Width: 1-13/32", Blade Thickness: 11/64"
Mi Item #02047093
MFR #380-24

Mfr description
380-24 STEEL STRAIGHT EDGE, NOT BEVEL,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.25/each

Specifications

Dimensions

  • Blade Length
    24 in
  • Blade Thickness
    11/64 in
  • Blade Width
    1-13/32 in

Details

  • Accuracy
    0.00002 in
  • Beveled Edge
    Non-Beveled Edge
  • Color
    White
  • Finish Coating
    Plain
  • Includes Hang Up Hole
    No Hang Up Hole
  • Manufacturer Catalog Number
    51440
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)