Motion
S384JZ
Tool Steel Parallel Set, Includes: Case
MI ITEM #02047103
MFR #S384JZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Steel Parallel Set, Includes: Case
MI ITEM #02047103
MFR #S384JZ

Mfr description
S384JZ STEEL PARALLEL SET: (4 PAIRS) SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    6 L x 1 W x 1/8 T in, 6 L x 1/2 W x 3/8 T in, 6 L x 3/4 W x 1/4 T in, 6 L x 7/8 W x 3/16 T in
  • Weight
    3.60 lbs

Details

  • Accessory Type
    Parallel Set
  • For Use With
    Drill Presses, Inspection and Layout Work, Milling and Grinding Machines, Shapers
  • Includes
    Case
  • Manufacturer Catalog Number
    51453
  • Manufacturer Product Page
  • Material
    Tool Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)