Motion
385-36
Straight Edge Beveled Edge, Blade Length: 36", Material: Steel, Blade Width: 2-13/32", Finish/Coating: Plain
Mi Item #02047107
MFR #385-36
Price$671.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Edge Beveled Edge, Blade Length: 36", Material: Steel, Blade Width: 2-13/32", Finish/Coating: Plain
Mi Item #02047107
MFR #385-36

Mfr description
385-36 STEEL STRAIGHT EDGE, BEVELED ONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$671.85/each

Specifications

Dimensions

  • Blade Length
    36 in
  • Blade Thickness
    7/32 in
  • Blade Width
    2-13/32 in

Details

  • Accuracy
    0.00002 in
  • Beveled Edge
    Beveled Edge
  • Color
    White
  • Finish Coating
    Plain
  • Includes Hang Up Hole
    No Hang Up Hole
  • Manufacturer Catalog Number
    51458
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)