Motion
385-72
Straight Edge Beveled Edge, Blade Length: 72", Material: Steel, Blade Width: 3-5/32", Blade Thickness: 9/32"
MI ITEM #02047109
MFR #385-72
Price$1,920.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Edge Beveled Edge, Blade Length: 72", Material: Steel, Blade Width: 3-5/32", Blade Thickness: 9/32"
MI ITEM #02047109
MFR #385-72

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,920.40/each

Specifications

Dimensions

  • Blade Length
    72 in
  • Blade Thickness
    9/32 in
  • Blade Width
    3-5/32 in

Details

  • Accuracy
    0.00002 in
  • Beveled Edge
    Beveled Edge
  • Color
    White
  • Finish Coating
    Plain
  • Includes Hang Up Hole
    No Hang Up Hole
  • Manufacturer Catalog Number
    51461
  • Manufacturer Product Page
  • Material
    Steel

Overview

Mfr description
385-72 STEEL STRAIGHT EDGE, BEVELED ONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought