Motion
386-36
Straight Edge Beveled Edge, Includes Hang Up Hole, Blade Length: 36", Material: Steel, Blade Width: 1-9/16"
MI ITEM #02047112
MFR #386-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Edge Beveled Edge, Includes Hang Up Hole, Blade Length: 36", Material: Steel, Blade Width: 1-9/16"
MI ITEM #02047112
MFR #386-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
386-36 STEEL STRAIGHT EDGE, BEVELED EDG

Specifications

  • Blade Length
    36 in
  • Beveled Edge
    Beveled Edge
  • Includes Hang Up Hole
    Includes Hang Up Hole
  • Material
    Steel
  • Blade Width
    1-9/16 in
  • Blade Thickness
    3/32 in
  • Finish Coating
    Nickel
  • Color
    Gray
  • Accuracy
    0.00002 in
  • Manufacturer Catalog Number
    51464
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text