Motion
386-48
Straight Edge Beveled Edge, Includes Hang Up Hole, Blade Length: 48", Material: Steel, Blade Width: 2-1/8"
Mi Item #02047113
MFR #386-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Edge Beveled Edge, Includes Hang Up Hole, Blade Length: 48", Material: Steel, Blade Width: 2-1/8"
Mi Item #02047113
MFR #386-48

Mfr description
386-48 STEEL STRAIGHT EDGE, BEVELED EDG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    48 in
  • Blade Thickness
    3/32 in
  • Blade Width
    2-1/8 in

Details

  • Accuracy
    0.00002 in
  • Beveled Edge
    Beveled Edge
  • Color
    Gray
  • Finish Coating
    Nickel
  • Includes Hang Up Hole
    Includes Hang Up Hole
  • Manufacturer Catalog Number
    51465
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)