Motion
387-18
Straight Edge Beveled Edge, Blade Length: 18", Material: Steel, Blade Width: 1-13/32", Finish/Coating: Plain
MI ITEM #02047116
MFR #387-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Edge Beveled Edge, Blade Length: 18", Material: Steel, Blade Width: 1-13/32", Finish/Coating: Plain
MI ITEM #02047116
MFR #387-18

Mfr description
387-18 STEEL STRAIGHT EDGE, BEVEL, GRAD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    18 in
  • Blade Thickness
    11/64 in
  • Blade Width
    1-13/32 in

Details

  • Accuracy
    0.00002 in
  • Beveled Edge
    Beveled Edge
  • Color
    White
  • Finish Coating
    Plain
  • Includes Hang Up Hole
    No Hang Up Hole
  • Manufacturer Catalog Number
    51469
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)