Motion
387-48
Straight Edge Beveled Edge, Blade Length: 48", Material: Steel, Blade Width: 2-13/32", Color: White
MI ITEM #02047119
MFR #387-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Edge Beveled Edge, Blade Length: 48", Material: Steel, Blade Width: 2-13/32", Color: White
MI ITEM #02047119
MFR #387-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
387-48 STEEL STRAIGHT EDGE, BEVEL, GRAD

Specifications

  • Blade Length
    48 in
  • Beveled Edge
    Beveled Edge
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Steel
  • Blade Width
    2-13/32 in
  • Blade Thickness
    7/32 in
  • Finish Coating
    Plain
  • Color
    White
  • Accuracy
    ±0.0002" (Per Foot)
  • Manufacturer Catalog Number
    51472
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text