Motion
C391
Center Gage, Degrees: 60°, Standard: American, Graduation: 1/14", 1/20", 1/24", 1/32", Material: Alloy Steel
Mi Item #02047122
MFR #C391
Price$67.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Gage, Degrees: 60°, Standard: American, Graduation: 1/14", 1/20", 1/24", 1/32", Material: Alloy Steel
Mi Item #02047122
MFR #C391

Mfr description
C391 CENTER GAGE, AMERICAN UNIFIED NATI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.40/each

Specifications

Dimensions

  • Graduation
    1/14 in, 1/20 in, 1/24 in, 1/32 in
  • Weight
    0.10 lbs

Details

  • Degrees
    60 °
  • Manufacturer Catalog Number
    51475
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Standard
    American
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)