Overview
Mfr description
C396 CENTER GAGE, WHITWORTH OR ENGLISH
Specifications
- Degrees55 °
- StandardEnglish, Whitworth
- Graduation1/14 in, 1/20 in, 1/24 in, 1/32 in
- MaterialAlloy Steel
- Manufacturer Product Page
- Manufacturer Catalog Number51477
- Weight0.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data