Motion
C398M
Center Gage, Degrees: 60°, Standard: Metric, Graduation: 0.5mm, Material: Alloy Steel
MI ITEM #02047125
MFR #C398M
List Price$77.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Gage, Degrees: 60°, Standard: Metric, Graduation: 0.5mm, Material: Alloy Steel
MI ITEM #02047125
MFR #C398M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.65/each for your price

Overview

Mfr description
C398M CENTER GAGE, METRIC STANDARD, 60

Specifications

  • Degrees
    60 °
  • Standard
    Metric
  • Graduation
    0.5 mm
  • Material
    Alloy Steel
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    51478
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought