Motion
C404R-72

L S STARRETT
C404R-72

Rule, Blade Length: 72", Blade Width: 1-1/2", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02047129
MFR #C404R-72
List Price$1,969.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C404R-72

Rule, Blade Length: 72", Blade Width: 1-1/2", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02047129
MFR #C404R-72

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,969.95/each for your price

Overview

Mfr description
C404R-72 STEEL RULE, HEAVY SPRING-TEMPE

Specifications

  • Blade Length
    72 in
  • Blade Width
    1-1/2 in
  • Graduation Style
    4R
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    51488
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text