Motion
C416R-48

L S STARRETT
C416R-48

Rule - Blade Length: 48", Blade Width: 1-1/2", Graduation: 1/100", 1/32", 1/50", 1/64", Material: Steel
Mi Item #02047141
MFR #C416R-48
Price$1,818.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C416R-48

Rule - Blade Length: 48", Blade Width: 1-1/2", Graduation: 1/100", 1/32", 1/50", 1/64", Material: Steel
Mi Item #02047141
MFR #C416R-48

Mfr description
C416R-48 STEEL RULE, HEAVY SPRING-TEMPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,818.15/each

Specifications

Dimensions

  • Blade Length
    48 in
  • Blade Width
    1-1/2 in
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in

Details

  • Finish Coating
    Chrome
  • Folding
    Does Not Fold
  • Graduation Style
    16R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    51511
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)