Motion
C416R-72

L S STARRETT
C416R-72

Rule - Blade Length: 72", Blade Width: 1-1/2", Graduation: 1/100", 1/32", 1/50", 1/64", Material: Steel
MI ITEM #02047143
MFR #C416R-72
Price$2,471.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C416R-72

Rule - Blade Length: 72", Blade Width: 1-1/2", Graduation: 1/100", 1/32", 1/50", 1/64", Material: Steel
MI ITEM #02047143
MFR #C416R-72

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,471.45/each

Specifications

Dimensions

  • Blade Length
    72 in
  • Blade Width
    1-1/2 in
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in

Details

  • Finish Coating
    Chrome
  • Folding
    Does Not Fold
  • Graduation Style
    16R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    51513
  • Manufacturer Product Page
  • Material
    Steel

Overview

Mfr description
C416R-72 STEEL RULE, HEAVY SPRING-TEMPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought