Motion
S423Z
Rule, Blade Length: 1", 1/2", 1/4", 3/4", 3/8", Graduation: 1/32", 1/64", Graduation Style: English
MI ITEM #02047148
MFR #S423Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 1", 1/2", 1/4", 3/4", 3/8", Graduation: 1/32", 1/64", Graduation Style: English
MI ITEM #02047148
MFR #S423Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S423Z STEEL RULE SET: 5 RULES W/ HOLDER

Specifications

  • Blade Length
    1/2 in, 1/4 in, 1 in, 3/4 in, 3/8 in
  • Graduation Style
    English
  • Graduation
    1/32 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Number Of Pieces
    5
  • Material
    Steel
  • Manufacturer Catalog Number
    51524
  • Manufacturer Product Page
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text