Motion
C434-12-4R

L S STARRETT
C434-12-4R

Steel Square - Combination Square, Blade Length: 12", Square Set, Finish: Chrome, Smooth Black, Graduation Style: 4R, Number of Pieces: 4
Mi Item #02047161
MFR #C434-12-4R
Price$835.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C434-12-4R

Steel Square - Combination Square, Blade Length: 12", Square Set, Finish: Chrome, Smooth Black, Graduation Style: 4R, Number of Pieces: 4
Mi Item #02047161
MFR #C434-12-4R

Mfr description
C434-12-4R COMBINATION SET, 12", 4R GRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$835.50/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Chrome, Smooth Black
  • Graduation Style
    4R
  • Manufacturer Catalog Number
    51548
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Pieces
    4
  • Square Set
    Square Set
  • Square Style
    Combination Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)