Motion
C434-12-16R

L S STARRETT
C434-12-16R

Cast Iron - Steel Square, Combination Square, Blade Length: 11-3/4", Square Set, Finish: Chrome, Wrinkled Black, Number of Pieces: 2
Mi Item #02047162
MFR #C434-12-16R
Price$899.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C434-12-16R

Cast Iron - Steel Square, Combination Square, Blade Length: 11-3/4", Square Set, Finish: Chrome, Wrinkled Black, Number of Pieces: 2
Mi Item #02047162
MFR #C434-12-16R

Mfr description
C434-12-16R COMBINATION SET, 12", 16R G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$899.65/each

Specifications

Dimensions

  • Blade Length
    11-3/4 in
  • Graduation
    0.5 mm, 1/32 in, 1/64 in, 1 mm

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Chrome, Wrinkled Black
  • Graduation Style
    English/Metric
  • Manufacturer Catalog Number
    51549
  • Manufacturer Product Page
  • Material
    Cast Iron, Steel
  • Number Of Pieces
    2
  • Square Set
    Square Set
  • Square Style
    Combination Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)