Motion
C434-24-16R

L S STARRETT
C434-24-16R

Steel Square - Combination Square, Blade Length: 24", Square Set, Finish: Chrome, Smooth Black, Graduation Style: 16R
MI ITEM #02047166
MFR #C434-24-16R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C434-24-16R

Steel Square - Combination Square, Blade Length: 24", Square Set, Finish: Chrome, Smooth Black, Graduation Style: 16R
MI ITEM #02047166
MFR #C434-24-16R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    24 in
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Chrome, Smooth Black
  • Graduation Style
    16R
  • Manufacturer Catalog Number
    51553
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Pieces
    4
  • Square Set
    Square Set
  • Square Style
    Combination Square

Overview

Mfr description
C434-24-16R COMBINATION SET, 24", 16R G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought