Motion
434ME-300

L S STARRETT
434ME-300

Steel Square - Combination Square, Blade Length: 11-3/40", Square Set, Finish: Smooth Black, Graduation Style: English/Metric
MI ITEM #02047167
MFR #434ME-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
434ME-300

Steel Square - Combination Square, Blade Length: 11-3/40", Square Set, Finish: Smooth Black, Graduation Style: English/Metric
MI ITEM #02047167
MFR #434ME-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
434ME-300 COMBINATION SET, 300MM/11 3/4

Specifications

  • Blade Length
    11-3/40 in
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Graduation Style
    English/Metric
  • Graduation
    0.5 mm, 1/32 in, 1/64 in, 1 mm
  • Square Set
    Square Set
  • Number Of Pieces
    4
  • Material
    Steel
  • Finish Coating
    Smooth Black
  • Manufacturer Catalog Number
    51554
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text