Motion
T436XRL-8

L S STARRETT
T436XRL-8

Outside Micrometer, Range: 7" to 8", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02047252
MFR #T436XRL-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
T436XRL-8

Outside Micrometer, Range: 7" to 8", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02047252
MFR #T436XRL-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T436XRL-8 MICROMETER, 7-8", .0001" GRAD

Specifications

  • Minimum Measurement
    7 in
  • Maximum Measurement
    8 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    4-11/32 in
  • Graduation
    0.0001 in
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    51730
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text