Motion
T436XRL-12

L S STARRETT
T436XRL-12

Outside Micrometer, Range: 11" to 12", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02047276
MFR #T436XRL-12
List Price$1,107.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
T436XRL-12

Outside Micrometer, Range: 11" to 12", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02047276
MFR #T436XRL-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,107.83/each for your price

Overview

Mfr description
T436XRL-12 MICROMETER, 11-12", .0001" G

Specifications

  • Minimum Measurement
    11 in
  • Maximum Measurement
    12 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.0001 in
  • Accuracy
    ±0.0002 in
  • Finish Coating
    Satin chrome
  • Manufacturer Catalog Number
    51842
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text