Motion
436XRLZ-20

L S STARRETT
436XRLZ-20

Outside Micrometer, Range: 19" to 20", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
Mi Item #02047297
MFR #436XRLZ-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
436XRLZ-20

Outside Micrometer, Range: 19" to 20", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
Mi Item #02047297
MFR #436XRLZ-20

Mfr description
436XRLZ-20 MICROMETER, 19-20", .001" GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in
  • Throat Depth
    10-11/32 in

Details

  • Accuracy
    ±0.0003 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    51878
  • Manufacturer Product Page
  • Maximum Measurement
    20 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    19 in
  • Thimble Type
    Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)