Motion
436XRLZ-23

L S STARRETT
436XRLZ-23

Outside Micrometer, Range: 22" to 23", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
MI ITEM #02047300
MFR #436XRLZ-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
436XRLZ-23

Outside Micrometer, Range: 22" to 23", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
MI ITEM #02047300
MFR #436XRLZ-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
436XRLZ-23 MICROMETER, 22-23", .001" GR

Specifications

  • Minimum Measurement
    22 in
  • Maximum Measurement
    23 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet
  • Measuring Face Material
    Carbide
  • Throat Depth
    11-27/32 in
  • Graduation
    0.001 in
  • Accuracy
    ±0.0003 in
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    51881
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text