Motion
S234G
Micrometer Standard - Length: 11", Diameter: 1 - 4", 3 - 8", Type: Micrometer Standard
MI ITEM #02047317
MFR #S234G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard - Length: 11", Diameter: 1 - 4", 3 - 8", Type: Micrometer Standard
MI ITEM #02047317
MFR #S234G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S234G MIC SET: 11 STANDARD END MEASURIN

Specifications

  • Type
    Micrometer Standard
  • Length
    11 in
  • Includes Heat Insulating Handle
    None
  • Diameter
    1/4 in, 3/8 in
  • Manufacturer Catalog Number
    51929
  • Manufacturer Product Page
  • Weight
    2.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text