Motion
440Z-3L
Mechanical Depth Micrometer - Gauge, Range: 0" to 3", Accuracy: ±0.0001", Graduation: 0.001", 2-1 - 2" Base
MI ITEM #02047333
MFR #440Z-3L
Price$709.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer - Gauge, Range: 0" to 3", Accuracy: ±0.0001", Graduation: 0.001", 2-1 - 2" Base
MI ITEM #02047333
MFR #440Z-3L

Mfr description
440Z-3L DEPTH GAGE, 0-3" RANGE, 2 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$709.63/each

Specifications

Dimensions

  • Base Length
    2-1/2 in
  • Graduation
    0.001 in
  • Rod Diameter
    1/8 in

Details

  • Accuracy
    ±0.0001 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    52113
  • Manufacturer Product Page
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    0 in
  • Number of Rods
    3
  • Rod Type
    Non-Rotating
  • Thimble Type
    Plain
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)