Specifications
Dimensions
- Base Length2-1/2 in
- Graduation0.001 in
- Rod Diameter1/8 in
Details
- Accuracy±0.0001 in
- Data OutputNone
- Digital CounterNone
- IncludesRing-Type Knurled Lock Nut
- Manufacturer Catalog Number52117
- Manufacturer Product Page
- Maximum Measurement6 in
- Measurement TypeMechanical
- Minimum Measurement0 in
- Number of Rods6
- Rod TypeNon-Rotating
- Thimble TypePlain
- Water Resistance RatingNone