Motion
440Z-9RL

L S STARRETT
440Z-9RL

Mechanical Depth Micrometer - Gauge, Range: 0" to 9", Accuracy: ±0.0001", Graduation: 0.001", 2-1 - 2" Base
MI ITEM #02047340
MFR #440Z-9RL
List Price$1,097.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
440Z-9RL

Mechanical Depth Micrometer - Gauge, Range: 0" to 9", Accuracy: ±0.0001", Graduation: 0.001", 2-1 - 2" Base
MI ITEM #02047340
MFR #440Z-9RL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,097.80/each for your price

Overview

Mfr description
440Z-9RL DEPTH GAGE, 0-9" RANGE, 2 1/2"

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    9 in
  • Measurement Type
    Mechanical
  • Base Length
    2-1/2 in
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Number of Rods
    9
  • Thimble Type
    Ratchet Stop
  • Accuracy
    ±0.0001 in
  • Graduation
    0.001 in
  • Rod Diameter
    1/8 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Catalog Number
    52123
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text