Motion
445BZ-3RL

L S STARRETT
445BZ-3RL

Mechanical Depth Micrometer - Gauge, Range: 0" to 3", Accuracy: ±0.0001 (Head)", ±0.0002 (Rod)", 4" Base
Mi Item #02047351
MFR #445BZ-3RL
Price$786.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
445BZ-3RL

Mechanical Depth Micrometer - Gauge, Range: 0" to 3", Accuracy: ±0.0001 (Head)", ±0.0002 (Rod)", 4" Base
Mi Item #02047351
MFR #445BZ-3RL

Mfr description
445BZ-3RL MICROMETER DEPTH GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$786.75/each

Specifications

Dimensions

  • Base Length
    4 in
  • Graduation
    0.001 in
  • Rod Diameter
    5/32 in

Details

  • Accuracy
    ±0.0001 (Head) in, ±0.0002 (Rod) in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    52220
  • Manufacturer Product Page
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    0 in
  • Number of Rods
    3
  • Rod Type
    Non-Rotating
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)