Motion
448MEZ-12

L S STARRETT
448MEZ-12

Mechanical Depth Micrometer - Gauge, Range: 0" to 12", Graduation: 0.001", 2-3 - 4" Base, Non-Rotating Rod
MI ITEM #02047368
MFR #448MEZ-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
448MEZ-12

Mechanical Depth Micrometer - Gauge, Range: 0" to 12", Graduation: 0.001", 2-3 - 4" Base, Non-Rotating Rod
MI ITEM #02047368
MFR #448MEZ-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
448MEZ-12 DEPTH GAGE, 0-12"/300MM, .001

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    12 in
  • Measurement Type
    Mechanical
  • Base Length
    2-3/4 in
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Graduation
    0.001 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Catalog Number
    52314
  • Manufacturer Product Page
  • Includes
    (1) 12" Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text