Motion
449AZ-6R

L S STARRETT
449AZ-6R

Mechanical Depth Micrometer - Gauge, Range: 0" to 6", Accuracy: ±0.0001", Graduation: 0.001", 2-1 - 2" Base
MI ITEM #02047371
MFR #449AZ-6R
List Price$1,043.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
449AZ-6R

Mechanical Depth Micrometer - Gauge, Range: 0" to 6", Accuracy: ±0.0001", Graduation: 0.001", 2-1 - 2" Base
MI ITEM #02047371
MFR #449AZ-6R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,043.80/each for your price

Overview

Mfr description
449AZ-6R DEPTH GAGE, 0-6", .001" GRAD,
  • Non-rotating blade-type rods approximately .045" thick x 1/8" wide (1.2 mm x 3.2 mm)
  • By holding the base in one hand, the blade cab be turned with the fingers and positioned at any angle relative to the base
  • In operation, the blade does not turn, but moves perpendicularly only, permitting depth measurement of narrow shoulders without the blade rolling off
  • This is also ideal for slots and recesses as narrow as .045" (1.2 mm)
  • Furnished with a 2-1/2" (63 mm) or a 4" (100 mm) base

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Base Length
    2-1/2 in
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Number of Rods
    6
  • Thimble Type
    Ratchet
  • Accuracy
    ±0.0001 in
  • Graduation
    0.001 in
  • Rod Diameter
    1/8 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Catalog Number
    52320
  • Manufacturer Product Page
  • Includes
    Plain Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text