Motion
452B
Dial Bore Gauge, Dial Bore Gauge, 2-1/2 to 6"
MI ITEM #02047374
MFR #452B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Bore Gauge, Dial Bore Gauge, 2-1/2 to 6"
MI ITEM #02047374
MFR #452B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
452B CYLINDER GAGE, 2 1/2-6" RANGE, .00

Specifications

  • Gauge Type
    Dial Bore Gauge
  • Diameter Range
    2-1/2 to 6 in
  • Largest Diameter
    6 in
  • Manufacturer Catalog Number
    52339
  • Manufacturer Product Page
  • Smallest Diameter
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text