Motion
452B-9
Mechanical Depth Micrometer - Gauge, Range: 2-1 - 2" to 9", Graduation: 0.001", Rods: 2, Non-Rotating Rod
Mi Item #02047376
MFR #452B-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer - Gauge, Range: 2-1 - 2" to 9", Graduation: 0.001", Rods: 2, Non-Rotating Rod
Mi Item #02047376
MFR #452B-9

Mfr description
452B-9 CYLINDER GAGE, 2 1/2-9" RANGE, .
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Manufacturer Catalog Number
    52341
  • Manufacturer Product Page
  • Maximum Measurement
    9 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    2-1/2 in
  • Number of Rods
    2
  • Rod Type
    Non-Rotating
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)