Motion
453A
Steel Square - Diemaker's Square, Blade Length: 2-1/2", Finish: Plain, Graduation Style: 4R, Graduation: 1/32", 1/64"
MI ITEM #02047380
MFR #453A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Square - Diemaker's Square, Blade Length: 2-1/2", Finish: Plain, Graduation Style: 4R, Graduation: 1/32", 1/64"
MI ITEM #02047380
MFR #453A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
453A DIEMAKERS' SQUARE, 2 1/2"

Specifications

  • Blade Length
    2-1/2 in
  • 45 Degree Angle
    No
  • Includes
    Standard Graduated Blade
  • Square Style
    Diemaker's Square
  • Graduation Style
    4R
  • Graduation
    1/32 in, 1/64 in
  • Square Set
    Non-Square Set
  • Material
    Steel
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    52345
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought