Motion
457A
Steel Square - Diemaker's Square, Blade Length: 1-5/8", Finish: Plain, Graduation Style: 4R, Graduation: 1/32", 1/64", Blade Width: 5/32"
MI ITEM #02047413
MFR #457A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Square - Diemaker's Square, Blade Length: 1-5/8", Finish: Plain, Graduation Style: 4R, Graduation: 1/32", 1/64", Blade Width: 5/32"
MI ITEM #02047413
MFR #457A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
457A DIEMAKERS' SQUARE, ANGULAR ADJ., S

Specifications

  • Blade Length
    1-5/8 in
  • 45 Degree Angle
    No
  • Square Style
    Diemaker's Square
  • Graduation Style
    4R
  • Graduation
    1/32 in, 1/64 in
  • Blade Width
    5/32 in
  • Square Set
    Non-Square Set
  • Material
    Steel
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    52428
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text