Motion
463RL
Micrometer Head - 1 - 2" Max. Measurement, 0.2" Spindle Diameter, 0.001" Graduation, Steel Face, 3-3 - 8" Length
MI ITEM #02047418
MFR #463RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Head - 1 - 2" Max. Measurement, 0.2" Spindle Diameter, 0.001" Graduation, Steel Face, 3-3 - 8" Length
MI ITEM #02047418
MFR #463RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
463RL MICROMETER HEAD, 0-1/2" RANGE, .0

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1/2 in
  • Digital Counter
    None
  • Spindle Diameter
    0.2 in
  • Graduation
    0.001 in
  • Measuring Face Material
    Steel
  • Thimble Diameter
    9/16 in
  • Spindle Length
    3/4 in
  • Overall Length
    3-3/8 in
  • Accuracy
    ±0.0001 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet
  • Clamp Nut Supplied
    Included
  • Finish Coating
    Chrome
  • Number Of Extension Rods
    0
  • Manufacturer Catalog Number
    52443
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text