Motion
466
Protractor - Measuring Range: 45°, Data Output?: No Data Output, Magnetic Base?: Non-Magnetic Base
MI ITEM #02047429
MFR #466
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protractor - Measuring Range: 45°, Data Output?: No Data Output, Magnetic Base?: Non-Magnetic Base
MI ITEM #02047429
MFR #466

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
466 ANGLE GAGE, 1-45 RANGE, 18 LEAVES

Specifications

  • Measuring Range
    45 °
  • Magnetic Base
    Non-Magnetic Base
  • Blade Finish Coating
    Plain
  • Head Finish Coating
    Plain
  • Manufacturer Catalog Number
    52463
  • Manufacturer Product Page
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text