Motion
467
Thickness & Feeler Gauge - Set, 4-1/2 in Blade Length, 0.0015 to 0.2 in Range, 13 Blades
Mi Item #02047430
MFR #467
Price$269.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 4-1/2 in Blade Length, 0.0015 to 0.2 in Range, 13 Blades
Mi Item #02047430
MFR #467

Mfr description
467 THICKNESS GAGE, .0015-.200" RANGE,
  • Leaves made of finest tempered-steel, carefully finished to correct thickness, individually tested and marked with thickness
  • Locking device on most gauges permits securely locking one or more leaves in position
  • Leaves easily removed or replaced
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$269.55/each

Specifications

Dimensions

  • Blade Length
    4-1/2 in
  • Blade Width
    1/2 in
  • Thickness
    0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.006 in, 0.008 in, 0.01 in, 0.02 in, 0.03 in, 0.04 in, 0.075 in, 0.1 in, 0.2 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Imperial
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    52464
  • Manufacturer Product Page
  • Measurement Range
    0.0015 to 0.2 in
  • Number Of Blades
    13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)