Motion
467M
Thickness & Feeler Gauge - Set, 12.7 mm Blade Length, 0.04 to 5 mm Range, 13 Blades
MI ITEM #02047431
MFR #467M
Price$296.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 12.7 mm Blade Length, 0.04 to 5 mm Range, 13 Blades
MI ITEM #02047431
MFR #467M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$296.25/each

Specifications

Dimensions

  • Blade Length
    12.7 mm
  • Blade Width
    114 mm
  • Thickness
    0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.15 mm, 0.1 mm, 0.2 mm, 0.3 mm, 1 mm, 2 mm, 3 mm, 5 mm

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Metric
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    52465
  • Manufacturer Product Page
  • Measurement Range
    0.04 to 5 mm
  • Number Of Blades
    13

Overview

Mfr description
467M THICKNESS GAGE, .0.04-5.0MM RANGE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought