Motion
470
Steel Stair Gage fixture Attachment, Size: 3/4 (length)", 3/6 (Width)", Use With: Rafter and Framing Squares
MI ITEM #02047440
MFR #470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Stair Gage fixture Attachment, Size: 3/4 (length)", 3/6 (Width)", Use With: Rafter and Framing Squares
MI ITEM #02047440
MFR #470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
470 STAIR GAGE FIXTURE ATTACHMENTS (PAI

Specifications

  • Accessory Type
    Stair Gage fixture Attachment
  • For Use With
    Rafter and Framing Squares
  • Size
    3/4 (length) in, 3/6 (Width) in
  • Material
    Steel
  • Manufacturer Catalog Number
    52482
  • Manufacturer Product Page
  • Weight
    1.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text