Motion
472
Imperial Screw Pitch Gauge, 51 Blades
Mi Item #02047442
MFR #472
Price$223.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Imperial Screw Pitch Gauge, 51 Blades
Mi Item #02047442
MFR #472

Mfr description
472 SCREW PITCH GAGE, 60 THREADS, 51 L
  • Quickly determine the pitch of various threads
  • Substantial steel case with a number of folding leaves at both ends, each leaf having teeth corresponding to a definite pitch, marked on each leaf
  • V, Unified American National 60° threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.13/each

Specifications

Dimensions

  • Sizes in Set
    10 tpi, 11 tpi, 11-1/2 tpi, 12 tpi, 13 tpi, 14 tpi, 15 tpi, 16 tpi, 18 tpi, 20 tpi, 22 tpi, 24 tpi, 26 tpi, 27 tpi, 28 tpi, 30 tpi, 32 tpi, 34 tpi, 36 tpi, 38 tpi, 4 tpi, 4-1/2 tpi, 40 tpi, 42 tpi, 44 tpi, 46 tpi, 48 tpi, 5 tpi, 5-1/2 tpi, 50 tpi, 52 tpi, 54 tpi, 56 tpi, 58 tpi, 6 tpi, 60 tpi, 62 tpi, 64 tpi, 66 tpi, 68 tpi, 7 tpi, 70 tpi, 72 tpi, 74 tpi, 76 tpi, 78 tpi, 8 tpi, 80 tpi, 82 tpi, 84 tpi, 9 tpi

Details

  • Imperial Measurement Range
    4 to 84 tpi
  • Locking Device
    Locking Device Included
  • Manufacturer Catalog Number
    52484
  • Number Of Blades
    51
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)