Motion
473
Imperial Screw Pitch Gauge, 30 Blades
MI ITEM #02047443
MFR #473
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Imperial Screw Pitch Gauge, 30 Blades
MI ITEM #02047443
MFR #473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Sizes in Set
    10 tpi, 11-1/2 tpi, 11 tpi, 12 tpi, 13 tpi, 14 tpi, 15 tpi, 16 tpi, 18 tpi, 20 tpi, 22 tpi, 24 tpi, 26 tpi, 27 tpi, 28 tpi, 30 tpi, 32 tpi, 34 tpi, 36 tpi, 38 tpi, 40 tpi, 42 tpi, 48 tpi, 50 tpi, 56 tpi, 60 tpi, 6 tpi, 7 tpi, 8 tpi, 9 tpi

Details

  • Imperial Measurement Range
    6 to 60 tpi
  • Locking Device
    Locking Device Not Included
  • Manufacturer Catalog Number
    52485
  • Number Of Blades
    30
  • Thread Type
    Imperial

Overview

Mfr description
473 SCREW PITCH GAGE, 60 THREADS, 30 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought