Motion
476
Imperial Screw Pitch Gauge, 30 Blades
MI ITEM #02047446
MFR #476
Price$152.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Imperial Screw Pitch Gauge, 30 Blades
MI ITEM #02047446
MFR #476

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$152.68/each

Specifications

Dimensions

  • Sizes in Set
    10 tpi, 11 tpi, 12 tpi, 13 tpi, 14 tpi, 16 tpi, 18 tpi, 19 tpi, 20 tpi, 22 tpi, 24 tpi, 25 tpi, 26 tpi, 28 tpi, 3-1/2 tpi, 30 tpi, 32 tpi, 36 tpi, 4-1/2 tpi, 40 tpi, 44 tpi, 48 tpi, 4 tpi, 50 tpi, 5 tpi, 60 tpi, 6 tpi, 7 tpi, 8 tpi, 9 tpi

Details

  • Imperial Measurement Range
    3-1/2 to 60 tpi
  • Locking Device
    Locking Device Not Included
  • Manufacturer Catalog Number
    52488
  • Number Of Blades
    30
  • Thread Type
    Imperial

Overview

Mfr description
476 SCREW PITCH GAGE, 55 THREADS, 30 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought