Motion
486P-5
Blade Micrometer - Graduation: 0.001 in, Spindle
Mi Item #02047454
MFR #486P-5
Price$1,368.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blade Micrometer - Graduation: 0.001 in, Spindle
Mi Item #02047454
MFR #486P-5

Mfr description
486P-5 BLADE TYPE MICROMETER, 4-5" RANG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,368.18/each

Specifications

Dimensions

  • Blade Depth
    5/16 in
  • Blade Thickness
    0.03 in
  • Graduation
    0.001 in
  • Head Diameter
    39/64 in
  • Spindle Diameter
    1/4 in
  • Weight
    1.60 lbs

Details

  • Anvil
    Blade
  • Anvil Type
    Blade
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    52507
  • Manufacturer Product Page
  • Maximum Measurement
    5 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    4 in
  • Thimble Type
    Speeder
  • Type
    Blade
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)