Motion
486P-6
Blade Micrometer - Graduation: 0.001 in, Spindle
MI ITEM #02047456
MFR #486P-6
List Price$1,628.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blade Micrometer - Graduation: 0.001 in, Spindle
MI ITEM #02047456
MFR #486P-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,628.58/each for your price

Overview

Mfr description
486P-6 BLADE TYPE MICROMETER, 5-6" RANG

Specifications

  • Type
    Blade
  • Minimum Measurement
    5 in
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Throat Depth
    3-27/32 in
  • Measuring Face Material
    Steel
  • Graduation
    0.001 in
  • Thimble Type
    Speeder
  • Spindle Diameter
    19/64 in
  • Anvil Type
    Blade
  • Blade Thickness
    0.03 in
  • Blade Depth
    5/16 in
  • Head Diameter
    25/32 in
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    52509
  • Manufacturer Product Page
  • Anvil
    Blade
  • Weight
    2.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text