Motion
CPR-1224S

L S STARRETT
CPR-1224S

Protractor Head, For Use With: Bevel Protractor, Combination Set, Combination Square, Size: 12"
Mi Item #02047462
MFR #CPR-1224S
Price$322.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
CPR-1224S

Protractor Head, For Use With: Bevel Protractor, Combination Set, Combination Square, Size: 12"
Mi Item #02047462
MFR #CPR-1224S

Mfr description
CPR-1224S PROTRACTOR HEAD, REVERSIBLE,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$322.08/each

Specifications

Dimensions

  • Size
    12 in
  • Weight
    1.00 lbs

Details

  • Accessory Type
    Protractor Head
  • For Use With
    Bevel Protractor, Combination Set, Combination Square
  • Manufacturer Catalog Number
    52516
  • Manufacturer Product Page
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)