Motion
PR-1224W

L S STARRETT
PR-1224W

Protractor Head, For Use With: Bevel Protractor, Combination Set, Combination Square, Size: 12"
MI ITEM #02047467
MFR #PR-1224W
Price$301.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
PR-1224W

Protractor Head, For Use With: Bevel Protractor, Combination Set, Combination Square, Size: 12"
MI ITEM #02047467
MFR #PR-1224W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$301.53/each

Specifications

Dimensions

  • Size
    12 in
  • Weight
    1.00 lbs

Details

  • Accessory Type
    Protractor Head
  • For Use With
    Bevel Protractor, Combination Set, Combination Square
  • Manufacturer Catalog Number
    52525
  • Manufacturer Product Page
  • Material
    Cast Iron

Overview

Mfr description
PR-1224W PROTRACTOR HEAD, REVERSIBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought